Buy more than* S$200* and get FREE SHIPPING

  • Flare Ring Tool

Flare Ring Tool EA200

by ESCO
5.00 (4)
Item.#
03426096
Mfr.#
EA200
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
249.99 SGD
ADD TO CART
Shipped after 2018-03-14
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA200
Application
For 45 deg
Dimension (mm)
190x90x130(H)
Accessories
Eccentric cone
Weight (g)
1420
Compatible Size
3/16 1/4 5/16 3/8 1/2 5/8 3/4(inch),4.75 6.35 7.94 9.53 12.7 15.88 19.05(mm)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Air conditioner repair
5
From Japan
On 2017-08-08 14:47:15
Clear flare was made for the price, I am satisfied without gas leakage.
This review is about item#3426744.
Air conditioner construction work
5
From Japan
On 2017-03-28 16:52:06
It was compact, cheap and it was good that we could arrive at schedule. .
This review is about item#3426744.
Brake pipe processing
5
From Japan
On 2014-04-08 21:20:57
It was a good thing due to the price
This review is about item#03426744.
Air conditioner repair
5
From Japan
On 2014-02-25 12:12:06
I wanted to recycle the air conditioner that was previously removed by the merchant, I bought a set selling piping, but I had too much piping length and wanted to remove the flare tool. As I looked at it, the flare shape was slightly smaller, moved a little bit, tightened up again, and made it big.
This review is about item#03426744.