Buy more than* S$200* and get FREE SHIPPING

  • Tube Cutter Mini

Tube Cutter Mini EA202C

by ESCO
5.00 (5)
Item.#
03426342
Mfr.#
EA202C
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatibles Steel Pipe Outer Diameter (mm)
3 - 15.88 (1/8 - 5/8inch)
Weight (g)
90
ESCO Part Number
EA202C
Compatible Blades and Cutters
EA202C-1
Overall Length (mm)
45
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
15.88 water supply copper pipe cut
5
From Japan
On 2018-03-09 09:16:01
It is good to use in a narrow place, because it is well-suited for entering the palm of your hand
This review is about item#3426342.
Used for cutting copper pipe, brass pipe for model
5
From Japan
On 2016-11-02 16:18:13
I chose Esco's cheapest thing this time, but feeling that rattling and sharpness are the same as those of other companies, feeling in use seems sufficient for practical use. It may be a problem of durability but enough to use as a hobby.
This review is about item#3426342.
When refrigerant piping is disconnected
5
From Japan
On 2016-02-10 15:11:01
Because I am a manufacturer product, I have used it without particular problem.
This review is about item#03426342.
Connection of copper pipe
5
From Japan
On 2015-02-24 18:42:46
Because the part of the grip is triangular, fastening is easy. The tightening bolt often becomes useless!
This review is about item#03426342.
For air conditioner construction
5
From Japan
On 2013-06-21 14:34:16
I bought it for cutting the copper piping of the air conditioner. It is small and convenient to carry
This review is about item#03426342.