Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Snap Off Blades

Snap Off Blades EA202G-1

by ESCO
Item.#
03426394
Mfr.#
EA202G-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
4.5
Dimensions A (mm)
17.3
Dimensions C (mm)
10.9
Dimensions D (mm)
6.2
ESCO Part Number
EA202G-1
Compatible
EA202G for