Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Snap Off Blades

Snap Off Blades EA203-1

by ESCO
Item.#
03426446
Mfr.#
EA203-1
Package Qty.
1Bag(5PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
49.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
4.5
Dimensions A (mm)
19
Dimensions C (mm)
11.6
Dimensions D (mm)
3.1
ESCO Part Number
EA203-1
Compatible
Steel pipe: EA202B, EA203RG, EA205, EA202RA, EA205RA, EA205RB