Buy more than* S$200* and get FREE SHIPPING

  • Snap Off Blades

Snap Off Blades EA203-13

by ESCO
Item.#
03426464
Mfr.#
EA203-13
Package Qty.
1Bag(5PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
55.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
4.5
Dimensions D (mm)
6
ESCO Part Number
EA203-13
Dimensions C (mm)
10.5
Dimensions A (mm)
17
Compatible
Stainless steel: EA203, EA203G, EA203S, EA203C