Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Snap Off Blades

Snap Off Blades EA203-3

by ESCO
Item.#
03426482
Mfr.#
EA203-3
Package Qty.
1Bag(5PC)
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
4.5
Dimensions D (mm)
3.1
ESCO Part Number
EA203-3
Dimensions C (mm)
11.5
Dimensions A (mm)
19
Compatible
Stainlesssteel:EA202B,EA203RG,EA205,EA202RA,EA205RA