Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clutch Center Spring

Clutch Center Spring

4.14 (7)
Item.#
03426492
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Using Working Load (N)
437
Free Length (mm)
110
Compatible Vehicle Model
Live DIO (AF34 over 1000001 over 2,999,999) / Live DIO / SR / ST / ZX (AF35 over 1000001 over) / Super DIO / SR / ZX / DIO over XR Baja / DIO / SP / SR / G '/ DJ1 / R / RR / Giorno / Joker 50 / Eve Pax / Pax Club / tact / full mark (AF90) / lead 50 (AF20)
Outer Diameter (mm)
57.5
Main Compatible Vehicle
Live DIO (AF34 over 1000001 over 2,999,999) / Live DIO / SR / ST / ZX (AF35 over 1000001 over) / Super DIO / SR / ZX / DIO / SP / SR / Today (AF61) / DIO Cesta (AF62) live DIO / J / S (AF34 over 3,000,001 over) does not fit.AF35 over 2,000,001 over will f
Customer Reviews
5 star 2
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Jog repair
4
From Japan
On 2018-05-21 02:16:30
Since initial acceleration became too bad, we adopted a reinforced product that is exchanged. In case Re-acceleration on the way improved, but initial acceleration did not improve so much. I knew it. It is always appreciated because it is always early from order to delivery. However, it is painful that delivery was slowed by using discount codes. And, it is one star deduction. There is also a courier problem so it can not be helped.
This review is about item#03426465.
Replacing scooter parts
4
From Japan
On 2017-05-24 20:37:01
Especially, it can be installed without problems, there was no trouble after parts exchange, it was good
This review is about item#3426474.
When maintenance of the motorcycle
5
From Japan
On 2016-07-20 14:36:40
I am using it with confidence because it is made by Kitako. I could buy it cheaper than nearby shops.
This review is about item#03426465.
Motorcycle maintenance
4
From Japan
On 2016-01-13 19:17:04
I was looking for a spring close to normal but after all it was slightly longer than normal. But it is satisfying with a smooth outing after wearing it.
This review is about item#03426508.
Replacement of consumables
3
From Japan
On 2015-09-01 10:24:43
Purchased for heta tad address v 100. Since it is no problem for the product itself, I made it normal. It is not suitable for normal cars! I am driving. I'm glad if I should have contacted you before purchase, but when I contacted Kitako today I heard that it is around 15% higher than normal. It is too strong for a normal car and it is Mosari. It is a study fee. Because I feel bad at this rate I ordered 3% of Daytona up again. It is exchange after arrival.
This review is about item#03426517.
For commuting
4
From Japan
On 2015-07-30 07:36:15
Acceleration stabilized.
This review is about item#03426465.
Parts exchange of scooter
5
From Japan
On 2015-02-28 15:48:44
It is that of so-called Kitako. It can be used without any problems.
This review is about item#03426492.