Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 4 Size Valve Key Wrench

4 Size Valve Key Wrench EA213D

by ESCO
5.00 (4)
Item.#
03427767
Mfr.#
EA213D
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Steel
Overall Length (mm)
145
Size
(Square) 1/4x3/8 3/16x5/16
Purpose
The valve opening and closing of air conditioning and refrigeration
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Refrigeration circuit repair
5
From Japan
On 2017-06-19 17:18:12
Used in flow rate adjustment of water cooled condenser by refrigeration circuit repair. Even if you consider the cost performance and the gear ratio to use, you will want to purchase again.
This review is about item#3427767.
Opening and closing of air conditioner valve
5
From Japan
On 2017-06-14 16:08:28
It can be used without any problem It is much lighter than the old one Light weight It is worrying about durability in the future
This review is about item#3427767.
Evacuate
5
From Japan
On 2016-04-23 13:37:46
Because it has grip power it is very convenient to use with fine adjustment.
This review is about item#03427767.
Refrigerant tube valve opening and closing of refrigerator
5
From Japan
On 2015-04-11 19:16:56
I finished with a monkey wrench, but I found a special tool sold at an affordable price by Monotaro. Easy to handle even in a narrow place, it is also a ratchet so there is no need to replace it and the work speed is improved. Besides the bulb key, it is useful because it can also turn the extractor.
This review is about item#03427767.