Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 1/2" Lever Bender

1/2" Lever Bender EA215A-4

by ESCO
5.00 (2)
Item.#
03427864
Mfr.#
EA215A-4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
79.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Tube Outside Diameter (phi mm)
1/2 "(12.7mm)
ESCO Part Number
EA215A-4
Overall Length (mm)
465
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for air conditioning piping
5
From Japan
On 2015-02-28 20:44:22
It was a very good thing.
This review is about item#03427864.
Use for bending of air conditioner's 4-minute piping PIFF
5
From Japan
On 2013-07-10 21:39:51
Satisfied with the price. Can be used satisfactorily.
This review is about item#03427864.