Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 1/4 inches - 3/4 inches, 5 pcs, Spring vendor

1/4 inches - 3/4 inches, 5 pcs, Spring vendor EA218

by ESCO
3.00 (1)
Item.#
03428153
Mfr.#
EA218
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Tube Outside Diameter (phi mm)
1/4 ", 3/8", 1/2 ", 5/8", 3/4 "
ESCO Part Number
EA218
Material
Steel (galvanized)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bending of piping
3
From Japan
On 2016-10-20 08:28:06
I was glad that I could use it well, even if it is in cloth bags,
This review is about item#03428153.