Buy more than* S$200* and get FREE SHIPPING

  • 3/8-Inch Spring Bender

3/8-Inch Spring Bender EA218-3

by ESCO
5.00 (1)
Item.#
03428171
Mfr.#
EA218-3
Package Qty.
1PC
Ship pack of
1
3.00 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Compatible Tube
Copper Pipe and smoothing
Overall Length (mm)
255
ESCO Part Number
EA218-3
Compatible Tube Diameter (inch)
(Copper tube outer diameter) 3/8
Material
Steel (galvanized)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for air conditioner construction.
5
From Japan
On 2017-02-13 08:51:40
With this you can boldly bend the copper pipe. It can be used more easily than ordinary vendors. Recent condominiums often have sleeves under the beams, and if you do not bend them tightly when using piping covers it is not easy to fit and by bending them tightly, it is more consequential than working by hand I think that we can proceed with construction as soon as possible.
This review is about item#03428171.