Buy more than* S$200* and get FREE SHIPPING

  • 300W Soldering Iron

300W Soldering Iron EA304HB-300

by ESCO
5.00 (1)
Item.#
03430357
Mfr.#
EA304HB-300
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (W)
300
Power (V)
AC100(50/60Hz)
Overall Length (mm)
384
Specification
Nichrome heater
Temperature (deg C)
(Tip) 420/450
Diameter (phi mm)
(Tip) 22
ESCO Part Number
EA304HB-300
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Main line joining of battery terminals, repair of radiators, repair of such metal products.
5
From Japan
On 2015-03-02 16:03:48
Is it durable now? If I used it for a long time, it did not get hot when I used it the next time. Depending on the work content, it may be left on electricity for more than a few hours, because it was in the middle of work, we decompose it on our own and repair it now we are using it somehow. The part that generates heat (nichrome wire covered with mica?) Was broken. There are 2 such same things twice and this time it is the limit and it is the second purchase. Often, it would be better to get in and out at S / W?
This review is about item#03430357.