Buy more than* S$200* and get FREE SHIPPING

  • Gas Type, Soldering Iron

Gas Type, Soldering Iron EA304ZD-100

by ESCO
4.00 (2)
Item.#
03430533
Mfr.#
EA304ZD-100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
82.77 SGD
ADD TO CART
Shipped after 2017-06-29
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA304ZD-100
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Outdoor soldering operation
3
From Japan
On 2016-01-17 17:03:53
Ignition is a little troublesome, so it is convenient to have a separate 100 yen lighter etc. Since the combustion situation can be seen, the work can be done with confidence, after handing it out, I feel worried that the lid will melt if I cap it. It is convenient and easy to work with very good work efficiency.
This review is about item#03430515.
I am using it for repair of work (weak electric relation)
5
From Japan
On 2012-10-10 20:17:19
Although I was using electric type up to now, I bought it for the time when power can not be secured by any chance. In fact, if you use it, you can concentrate on the work without the code that is light and easy to hold and does not get in the way. It is also faster for heat to be transmitted and it is also good to use immediately. Since purchase it has stopped using electric items. However, it is regrettable that we can not confirm the remaining amount of gas.
This review is about item#03430533.