Buy more than* S$200* and get FREE SHIPPING

  • Phosphor Bronze Brazing Filler, Pipe in
  • Phosphor Bronze Brazing Filler, Pipe in
  • Phosphor Bronze Brazing Filler, Pipe in

Phosphor Bronze Brazing Filler, Pipe in EA307-0

by ESCO
4.33 (3)
Item.#
03430804
Mfr.#
EA307-0
Package Qty.
1Set(150g)
Ship pack of
1
19.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Temperature (deg C)
735-845 (brazing)
Overall Length (mm)
500
Ingredients
Cu (copper) residual / P (phosphorus) 7.0%
Wire Diameter (phi mm)
1.6
ESCO Part Number
EA307-0
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
The brazing of copper pipe
4
From Japan
On 2016-12-29 14:00:40
Without any noticeable problem, dissatisfaction is also not found, it feels to be stable
This review is about item#3430804.
Zu wax of the copper plate
4
From Japan
On 2014-08-18 09:57:37
Packing is exaggerated. Please easier
This review is about item#03430804.
Compressor replacement of air conditioning
5
From Japan
On 2014-05-20 23:29:17
You can use without any problems. I feel that also flows GOOD! !
This review is about item#03430804.