Buy more than* S$200* and get FREE SHIPPING

  • Copper Pipe Solder

Copper Pipe Solder EA310B-5

by ESCO
4.44 (9)
Item.#
03431127
Mfr.#
EA310B-5
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Melting Point (degree c)
240
Type
High mechanical strength
Mass (g)
500
Caution
It is not a flux-cored solder. Flux is required.
Wire Diameter (phi mm)
2
Ingredients
95% tin, 5% antimony
ESCO Part Number
EA310B-5
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
To connect the water pipe
5
From Japan
On 2017-11-14 16:10:47
Especially problem is not ♪ It was easy to use as usual.
This review is about item#3431111.
Copper tube soldering It is easy to solder as it is familiar with copper pipe when soldering.
5
From Japan
On 2017-09-21 17:13:26
It is easy to use. I used it all the time Because I did not adapt.
This review is about item#3431111.
Repair of insufficient solder adhesion of copper pipe
5
From Japan
On 2017-04-01 06:56:29
Easy to use, roasted normally and filled with powerfully Completed powerful soldering
This review is about item#03431111.
Hot water supply piping repair
5
From Japan
On 2017-01-05 15:07:55
Although it was low price, solubility & growth is also very satisfied well.
This review is about item#3431111.
When working
3
From Japan
On 2016-03-01 17:29:56
Use without problems
This review is about item#03431111.
welding
3
From Japan
On 2015-10-22 11:16:39
I would like to purchase again if I have the opportunity.
This review is about item#03431111.
Water pipe soldering
5
From Japan
On 2015-02-06 14:48:42
I think that cost performance is good.
This review is about item#03431111.
Water pipe repair
4
From Japan
On 2014-11-22 18:40:20
There is no problem in particular.
This review is about item#03431111.
Hot water piping construction
5
From Japan
On 2014-03-25 11:25:35
I thought that 200 g was enough, there were a lot of construction sites and the result was not enough. However, it is quite inefficient work and mistakes, so it can not be helped.
This review is about item#03431111.