Buy more than* S$200* and get FREE SHIPPING

  • Roll Solder

Roll Solder EA311C-1

by ESCO
4.42 (12)
Item.#
03431197
Mfr.#
EA311C-1
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Flux-cored
Mass (g)
1000
Wire Diameter (mm)
3
Ingredients
30% tin, 70% lead
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
Wiring Soldering
5
From Japan
On 2017-03-03 06:04:07
There are many types of wire diameters and the place to choose according to the usage content is good.
This review is about item#03431197.
Production of shield case for high frequency circuit
3
From Japan
On 2017-01-02 15:56:11
I used this solder (3 mm) when making a shield case using a tinplate. The ironing is 100W. The flux of solder was rather large, but wetting was not very good. As a matter of fact, using monoterror solder (09151511), it is easy to use familiar very well. Flux is less, but the finish was clean and the work was easy.
This review is about item#3431197.
Soldering
5
From Japan
On 2016-12-28 17:12:45
The price was reasonable and good. If there are things with more rolls ~
This review is about item#3431312.
Squish measurement of racing cart
5
From Japan
On 2016-11-08 19:43:09
In general, I think that it is the cheapest as a solder with 3 mm caliber with a small number. Even at other homepages, there is no such amount at this price.
This review is about item#3431197.
Assembling a ball radio
5
From Japan
On 2016-05-17 19:32:31
Easy to use
This review is about item#03431285.
Large capacity 200 g!
5
From Japan
On 2016-03-12 16:06:00
I bought a small amount of thread solder, but I bought 200 g of this because it got lost quite quickly. 1000 yen I am satisfied that I can buy an amount that is comfortable for a while. From now on, it is decided by this!
This review is about item#03431303.
Used for product assembly
5
From Japan
On 2016-02-11 08:38:36
It is very smoothly solderable.
This review is about item#03431251.
On the electrical wiring of the vehicle
4
From Japan
On 2015-11-23 00:04:00
It is ordinary solder. We introduced a high power gas type soldering iron and purchased a thicker one than before. I did not use it for detailed work so I thought it might be a bit thicker but I am satisfied with this.
This review is about item#03431251.
Used for vacuum tube amp, radio production and repair
5
From Japan
On 2015-11-10 07:06:00
Conventionally, the used product was unavailable, purchased this product with the same weight and price as affordable. I am satisfied with the use, I am no different from anything so far.
This review is about item#03431303.
sheet metal
1
From Japan
On 2015-10-14 21:17:35
Since the flux is not included in the information of the product number list screen, I assumed it and purchased it. However, since the actual thing was flux entering, it does not suit the purpose and can not be used. It is not a non-refundable item so it will not make you fall asleep. It was a very bad afterthought shopping.
This review is about item#03431197.