Buy more than* S$200* and get FREE SHIPPING

  • Soldering Sucker Pen

Soldering Sucker Pen EA323DA

by ESCO
3.00 (1)
Item.#
03432204
Mfr.#
EA323DA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
45.14 SGD
ADD TO CART
Shipped after 2017-06-28
Now we ship to...
...see all
Item Feature
Point Diameter
3mm
Overall Length (mm)
203
Material (Body)
Plastic
ESCO Part Number
EA323DA
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of board parts
3
From Japan
On 2013-03-02 01:45:53
Depending on how to apply to the suction surface, I think that it is good if there is a little more suction power, the effect will improve by the shape of the nozzle hole shape.
This review is about item#03432204.