Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Incombustible Sheet, 920x920mm

Incombustible Sheet, 920x920mm EA334C-2

by ESCO
4.50 (2)
Item.#
03432545
Mfr.#
EA334C-2
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA334C-2
Sheet Thickness (mm)
1.2
Continuous Use Temperature (deg C)
250
Material
Special acrylic fiber (silicon coating)
Moment Heat-Resistant Temperature (degree)
1300
Specification
With eyelet
Dimension (mm)
920x1920
Standard
JIS A 1323 (blown welding spark prevention sheet) accepted product
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Discipless of Disk Thunder
4
From Japan
On 2015-10-17 15:21:42
Purchase in June I bought a small item on the car seat until mid-October but the fold seems to split. The fabric is hard and the fold is good. I do not seem to be able to use it for a long time I think that it is good as a nonflammable sheet fabric
This review is about item#03432536.
Used for welding and blowing
5
From Japan
On 2015-07-24 19:09:44
It became possible to work with confidence by spreading sheets.
This review is about item#03432536.