Buy more than* S$200* and get FREE SHIPPING

  • 42mm Plastic Pipe Cutter

42mm Plastic Pipe Cutter EA338BA

by ESCO
1.67 (3)
Item.#
03432834
Mfr.#
EA338BA
Package Qty.
1PC
Ship pack of
1
32.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Capability (phi mm)
6-42 diameter
Material
Aluminum alloy
Overall Length (mm)
190
ESCO Part Number
EA338BA
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 1.67
3 Customer Reviews
The reviews are automatic translation.
I thought I try to use to cut the PVC pipe.
1
From Japan
On 2014-09-17 11:55:23
Once you put the sharpness is poor power, teeth were broken at one time. I do not buy anymore.
This review is about item#03432834.
It is used in PVC piping work
1
From Japan
On 2014-03-20 19:55:51
Use, from the beginning, biting the rear portion of the possession, not use one by one again and not open, such as a driver. It is very hard to use goods, are working with the driver to open the meantime grip, it expired but okay, is a tool that you do not want to buy again.
This review is about item#03432834.
Cutting of VP20
3
From Japan
On 2013-11-10 08:54:02
I felt not very sharp. It might crack that it is processing of old pipe. As of immediately rickety, not a cheesy made. If the frequency of use is low, I think that reasonably can be used.
This review is about item#03432834.