|
Submersible Pump Hose EA345GD-20
- Item.#
- 03434593
- Mfr.#
- EA345GD-20
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Hose Diameter (phi mm)
- 25
- Outer Diameter (phi mm)
- 29.3
- Inner Diameter (phi mm)
- 26.5+/-1.0
- Material
- PVC, polyester Itoiri
- Withstanding Pressure (MPa)
- 0.7
- Thickness (mm)
- 1.4+/-0.3
- Length (m)
- 20
- ESCO Part Number
- EA345GD-20
|
Customers Who Viewed This Item Also Viewed