Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 50mmx30m Hose for Underwater Pump

50mmx30m Hose for Underwater Pump EA345GE-10

by ESCO
Item.#
03434602
Mfr.#
EA345GE-10
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hose Diameter (phi mm)
32
Outer Diameter (phi mm)
36.3
Inner Diameter (phi mm)
33.5 +/- 1.0
Material
PVC, polyester Itoiri
Withstanding Pressure (MPa)
0.6
Thickness (mm)
1.4 +/- 0.3
Length (m)
10
ESCO Part Number
EA345GE-10