Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 50mmx30m Submersible Pump Hose

50mmx30m Submersible Pump Hose EA345GG-30

by ESCO
Item.#
03434681
Mfr.#
EA345GG-30
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hose Diameter (phi mm)
50
Outer Diameter (phi mm)
54.9
Inner Diameter (phi mm)
52.0+/-2.0
Material
PVC, polyester cotton-silk fabric
Withstanding Pressure (MPa)
0.4
Thickness (mm)
1.45+/-0.3
Length (m)
30
ESCO Part Number
EA345GG-30