Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Spring Hook

Spring Hook

4.75 (4)
Item.#
03435827
Package Qty.
1PC
Ship pack of
1
10.06 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Wide usage as for mounting and removing of clutch spring, muffler spring and others.
Dimensions (Width x Length) (mm)
80x170
Main Compatible Vehicle
General-purpose
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
バイクメンテナンス
4
From Japan
On 2017-04-18 19:51:41
グリップ幅があり、そこそこの重さもあり使いやすい。
This review is about item#3435827.
Motorcycle muffler
5
From Japan
On 2016-11-15 23:43:58
I use when removing the muffler mounting spring of bike. Is useful because it easily Hazuseru.
This review is about item#3435827.
Mechanical repair
5
From Japan
On 2016-02-09 23:29:12
size. Usability. It was perfect. Efficiently, can be repaired, it is satisfied
This review is about item#03435827.
Use the chamber for the spring desorption such as bike
5
From Japan
On 2015-11-28 20:26:32
Easy-to-use.
This review is about item#03435827.