Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Spoke Wrench Set

Spoke Wrench Set

3.00 (5)
Item.#
03435897
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Subtense(mm)
6.5/6/5.7/5.5/5/4.4
Overall Length (mm)
105
Weight (g)
95
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
I spoke tension of bike
5
From Japan
On 2015-10-11 15:57:42
It is inexpensive, but it is enough tools to use to bike hobby! There is a thick, there is a sense of security! !
This review is about item#03435897.
Motorcycle spoke adjustment
3
From Japan
On 2015-07-14 14:55:41
There is also the other reviews, but the wrench number the number is felt narrow than the mark. It was made use of on the one rank size, but spoke was able to poison Razz adjustment. Since the price is also a price, it is scheduled to be polishing the defined size portion at leisure.
This review is about item#03435897.
I spoke exchange of bike
4
From Japan
On 2015-06-22 15:49:10
I use while wearing your care so as not licking et al because actually the size of the wrench than the display size of the wrench would out the play in nipple and wrench order to use the place a little large one size does not work is tight like a place of nipple size you
This review is about item#03435897.
Adjustment of the spokes
2
From Japan
On 2015-03-03 19:43:02
Since the wrench and the nipple can afford, it is hard and licked likely.
This review is about item#03435897.
Adjustment
1
From Japan
On 2014-12-11 12:29:04
Play has become hard to because there are a lot of part would lick
This review is about item#03435897.