Buy more than* S$200* and get FREE SHIPPING

  • Welding, Arm Cover

Welding, Arm Cover EA353AR-1

by ESCO
2.00 (3)
Item.#
03435984
Mfr.#
EA353AR-1
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA353AR-1
Material
Synthetic fibers (cotton fabric)
Overall Length (mm)
260
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Sputter removal during spot welding
1
From Japan
On 2015-05-23 07:38:54
Anyway the size is too small. for children? About it. Rubber is also tight and can not be used for a long time.
This review is about item#03435984.
Welding operation
4
From Japan
On 2014-04-03 17:30:13
When washing it several times with dirt, the thread of the rubber part gets cut off gradually, as rubber comes out, I want you to sew a little more strongly because I have to sew myself.
This review is about item#03435984.
Welding operation
1
From Japan
On 2013-04-22 11:36:03
Short, small, thin, for high prices it can not be used as if for children
This review is about item#03435984.