Buy more than* S$200* and get FREE SHIPPING

  • Leather Gloves Yellow

Leather Gloves Yellow EA353BB

by ESCO
3.50 (2)
Item.#
03436054
Mfr.#
EA353BB
Package Qty.
1PC
Ship pack of
1
22.37 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Around Palms (cm)
10.5
Overall Length (cm)
23
Color
Yellow
ESCO Part Number
EA353BB
Middle Finger Length (cm)
About 9
Size
Free
Material
Cattle chrome leather
Application
For general work such as machine, engineering works, architecture, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For TIG welding
5
From Japan
On 2017-06-24 16:54:40
It is easy to attach and detach because it is a type that does not tighten the wrist. I used a thin hook and loop type, but I can grasp fine things with a similar feeling. Although it is the impression of trying using about a month, durability such as fingertips is also pretty good. It became easier to understand where you put it because of yellow. I sewed with fine supple leather so I think I should go there for a while.
This review is about item#3436054.
operation
2
From Japan
On 2016-10-23 19:06:53
Unlike the sheer we used to do, I did not turn to driving.
This review is about item#3436054.