Buy more than* S$200* and get FREE SHIPPING

  • Foot Cover For Welding
  • Foot Cover For Welding
  • Foot Cover For Welding

Foot Cover For Welding EA354-21

by ESCO
2.00 (1)
Item.#
03437603
Mfr.#
EA354-21
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Mounting Method
hook and loop fastener end type
Overall Length (mm)
220
Material
6 canvas
Size
M
Width (mm)
(Ankle) 160, (hem) 230
ESCO Part Number
EA354-21
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For practicing welding
2
From Japan
On 2016-12-16 17:45:35
Because welding is not good, spatter will fly beyond the imagination and come across the cover. Next time I plan to buy a bigger one.
This review is about item#3437603.