Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cotton Work Glove

Cotton Work Glove EA354A-120

by ESCO
Item.#
03437682
Mfr.#
EA354A-120
Package Qty.
1dozen(12Pair)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Threads
2 this story
Weight (g)
500
ESCO Part Number
EA354A-120
Overall Length (cm)
About 22
Material
Polyester, acrylic, cotton