Buy more than* S$200* and get FREE SHIPPING

  • Cotton Work Glove

Cotton Work Glove EA354A-20

by ESCO
Item.#
03437761
Mfr.#
EA354A-20
Package Qty.
1dozen(12Pair)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Specification
Wrist length long type
Overall Length (cm)
About27
Material
100% cotton
Number of Threads
11 main
Weight (g)
950
ESCO Part Number
EA354A-20