Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Thick Pure Cotton Work Gloves

Thick Pure Cotton Work Gloves EA354A-327

by ESCO
2.00 (1)
Item.#
03437822
Mfr.#
EA354A-327
Package Qty.
1dozen(12Pair)
Ship pack of
1
38.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Threads
6 this story
Weight (g)
900
Overall Length (cm)
About 23
Material
100% cotton
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Metal processing and welding, etc.
2
From Japan
On 2014-03-13 00:30:00
I had to buy regularly, I was using because quite high and quality is good compared to the other things, I feel like thinned recently. . .
This review is about item#03437822.