Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dual Seat

Dual Seat

4.00 (1)
Item.#
03438198
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Main Compatible Vehicle
APE100(HC07-1000001-1599999/HC07-1600001-)/APE100D(HC13)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Sheet exchange
4
From Japan
On 2016-08-23 14:24:36
As the seat surface does not slip and the width is wide, stable lighting will increase security feeling. However, because there is not much tumbling on the tank side, there is no thing that knee grip can not be done with a normal tank, but it was not unusual for the inside of the thigh to be painful. I am sorry just for good quality.
This review is about item#3438198.