Buy more than* S$200* and get FREE SHIPPING

  • Tappet Adjust Wrench

Tappet Adjust Wrench

4.25 (4)
Package Qty.
Ship pack of
23.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Nut Width across flats (mm)
Mouth type adjustment screw corresponding
Main Compatible Vehicle
Monkey, capsule-based normal head CB50, APE50 system normal head KSR110, KLX110 normal head TT over R90 / 125 normal head TT over R50E normal head Kitako manufactured by monkey-based STD / ULTRA head Kitako Co. APE50 system SPL head
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Maintenance of press club
From Japan
On 2018-01-31 09:11:03
Because it is a company buy of newspaper delivery, I have maintained a lot of it because I have not done much maintenance.
This review is about item#3438207.
Valve clearance adjustment
From Japan
On 2017-10-07 14:48:08
Although it was planned to use for valve adjustment of FTR, I planned to purchase it by investigating Because the size of the nut was different, it was not finally usable. Even if the size matches, the length of the handle that turns the nut is I think it's a bit shorter.
This review is about item#3438207.
Tappet adjustment
From Japan
On 2017-09-07 20:58:43
It is convenient to use with thickness gauge and wrench at the same time.
This review is about item#3438207.
Yamaha Sero's tappet adjustment
From Japan
On 2015-08-28 14:56:21
I used it to adjust the tappet of YAMAHA CELLO, but it was very convenient because it can be easily adjusted using both hands with the thickness gauge in the gap.
This review is about item#03438207.