Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nitrile Rubber Glove

Nitrile Rubber Glove EA354BD-20

by ESCO
Item.#
03438285
Mfr.#
EA354BD-20
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Around Palms (cm)
About 20.3 to 22.8
Overall Length (mm)
300
ESCO Part Number
EA354BD-20
Size
M
Material
Nitrile (satin)
Thickness (mm)
0.28