Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Rubber Glove

Nitrile Rubber Glove EA354BD-30

by ESCO
Item.#
03438312
Mfr.#
EA354BD-30
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Around Palms (cm)
About 20.3 to 22.8
Overall Length (mm)
300
Specification
Flock lining
ESCO Part Number
EA354BD-30
Overall Length (cm)
30
Size
M
Material
Nitrile (satin)
Thickness (mm)
0.38
Middle Finger Length (cm)
9