Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Rubber Glove

Nitrile Rubber Glove EA354BD-31

by ESCO
Item.#
03438321
Mfr.#
EA354BD-31
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Around Palms (cm)
About 22.8 to 25.4
Overall Length (mm)
300
Material
Nitrile (satin)
Description
The warm and cozy and is made of a special nitrile mixture, resistance also has to wear and abrasion, puncture come-鉤裂. There is resistant to chemicals solvents, animal fats and other wide range . The finish was strengthened surface, resistant to chemicals and abrasion increases, desorption of gloves has been simplified. Working liquid is easier to safely since they do not slip . None ergonomic design lining
Size
L
Thickness (mm)
0.38
ESCO Part Number
EA354BD-31