Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Rubber Gloves

Nitrile Rubber Gloves EA354BD-41

by ESCO
Item.#
03438355
Mfr.#
EA354BD-41
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Around Palms (cm)
About 20.3 over 22.8
Overall Length (mm)
24
Material
Nitrile rubber 100%
Size
M
Thickness (mm)
0.1
ESCO Part Number
EA354BD-41