Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nitrile Rubber Glove

Nitrile Rubber Glove EA354BD-42

by ESCO
Item.#
03438364
Mfr.#
EA354BD-42
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Around Palms (cm)
About 22.8 to 25.4
Overall Length (mm)
240
Material
Nitrile rubber 100%
Size
L
Thickness (mm)
0.1
ESCO Part Number
EA354BD-42