|
Nitrile Rubber Glove EA354BD-51
- Item.#
- 03438382
- Mfr.#
- EA354BD-51
- Package Qty.
- 1Box(100Sheet)
- Ship pack of
- 1
Item Feature
- Around Palms (cm)
- About 20.3 over 22.8
- Overall Length (mm)
- 240
- Material
- Nitrile rubber 100%
- Size
- M
- Thickness (mm)
- 0.1
- ESCO Part Number
- EA354BD-51
|
Customers Who Viewed This Item Also Viewed