Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Rubber Glove

Nitrile Rubber Glove EA354BD-52

by ESCO
Item.#
03438391
Mfr.#
EA354BD-52
Package Qty.
1Box(100Sheet)
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Around Palms (cm)
About 22.8 to 25.4
Thickness (mm)
0.1
ESCO Part Number
EA354BD-52
Overall Length (mm)
240
Size
L
Material
100% nitrile rubber
Type
Yes powder
Description
It is disposable gloves that are resistant tactile sensitivity of the new level, comfort, dexterity, for piercing. in a wide range of applications, it will replace natural rubber normal, to gloves made of vinyl I realize the thinness of 0.1mm soft nitrile of own. It can be used in the act of using a drug or Rorukafu food.  after production, reduce fatigue caused by compression of the rubber has a clean finish, it is hard to be stuffy cool. There are three times as abrasion, resistance to puncture as compared to natural rubber gloves , made of vinyl. There is resistant to a wide range of chemicals that contact intermittently.