Buy more than* S$200* and get FREE SHIPPING

  • L Nitrile Rubber Glove

L Nitrile Rubber Glove EA354BD-72

by ESCO
Item.#
03438452
Mfr.#
EA354BD-72
Package Qty.
1Bag(50Sheet)
Ship pack of
1
48.07 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Around Palms (cm)
About 22.8 - 25.4
Size
L
Thickness (mm)
0.2
Specification
Roll cuff
Type
Powder with
Overall Length (mm)
240
Material
100% nitrile rubber