Buy more than* S$200* and get FREE SHIPPING

  • Latex Gloves

Latex Gloves EA354BW-1

by ESCO
4.00 (1)
Item.#
03438626
Mfr.#
EA354BW-1
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Please use the inner gloves.
Size
L
Thickness (mm)
1.27
ESCO Part Number
EA354BW-1
Purpose
For sandblasting, electroplating, acid, alkali
Overall Length (mm)
380
Material
Latex (natural rubber)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Water field work (acid, alkali, solvent etc)
4
From Japan
On 2016-07-15 23:46:24
Until now it was made of natural rubber gloves, but due to discontinuation of production, then it was using cheap cotton lining fabric gloves. However, I was looking for natural rubber gloves with poor usability and touching. I like the gloves purchased from Monotaro this time I like moderate thickness (about 1 mm) and moderate softness I am also big hands of big hands Okashinashi cuffs are also wide, I will buy kore from now
This review is about item#03438626.