Buy more than* S$200* and get FREE SHIPPING

  • Neoprene Gloves L, For Chemicals

Neoprene Gloves L, For Chemicals EA354BW-21

by ESCO
Item.#
03438671
Mfr.#
EA354BW-21
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Chemical
Color
Black
Material
Neoprene
Size
L
Around Palms (cm)
About 24
Overall Length (cm)
45.7
Thickness (mm)
0.76
Middle Finger Length (cm)
9
ESCO Part Number
EA354BW-21