Buy more than* S$200* and get FREE SHIPPING

  • Neoprene Gloves L, For Chemicals

Neoprene Gloves L, For Chemicals EA354BW-22

by ESCO
Item.#
03438687
Mfr.#
EA354BW-22
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
29.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Purpose
Chemical
Color
Black
Material
Neoprene
Middle Finger Length (cm)
11.5
ESCO Part Number
EA354BW-22
Overall Length (cm)
45.7
Thickness (mm)
0.76
Around Palms (cm)
24
Size
XL