Buy more than* S$200* and get FREE SHIPPING

  • Long Size Rubber Gloves

Long Size Rubber Gloves EA354DA

by ESCO
Item.#
03438741
Mfr.#
EA354DA
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Overall Length (cm)
38
Size
L
Material
Natural rubber
Specification
No lining
Weight (g)
250
Thickness (mm)
(Palm) 1.0, (back of the hand) 0.8
ESCO Part Number
EA354DA