Buy more than* S$200* and get FREE SHIPPING

  • Five Toe Socks, Silk and Cotton

Five Toe Socks, Silk and Cotton EA354VD-3

by ESCO
4.83 (6)
Item.#
03439922
Mfr.#
EA354VD-3
Package Qty.
1Bag(5Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
Antibacterial deodorizing
Material
(Table) cotton, (back) Silk
Size
24 to 27cm
ESCO Part Number
EA354VD-3
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Daily use
5
From Japan
On 2016-08-13 08:22:34
Material is good comfort is good.
This review is about item#03439922.
For everyday use
4
From Japan
On 2016-05-06 18:16:38
The comfort, is good. Finish is not good enough, but it is enough because usually such use. If there is that there is a heel I was more good.
This review is about item#03439922.
Work of regulation
5
From Japan
On 2015-10-20 14:37:06
Both color and touch are nice. I have fitted my feet without a heel.
This review is about item#03439922.
Everyday life
5
From Japan
On 2014-10-10 19:07:11
I think that it is a good product as you said. I am very saved because there are not products with so much heel. The comfort is also good. I am looking forward to see what happens after washing, as I have not washed it yet.
This review is about item#03439922.
Daily operation
5
From Japan
On 2014-08-05 20:28:02
It is easy to wear and easy to take off because it uses a stretch fabric. Dough seems to be tough, so it is hard to break. It is difficult to become stuffy athlete or athlete's foot even if you sweat it. Breathability is very good.
This review is about item#03439922.
From now on, socks will go with only kore.
5
From Japan
On 2014-07-09 08:36:00
Because sweat is easy to write, I was seeking breathability / absorbency, I bought mesh socks up to now, but kore is more effective than mesh with 100% natural material. In addition, there is no heel, pairing is very easy (I will evaluate that there is no heel as merit). If it is a difficulty, since it is in the washing machine dryer, the hole will be emptied in a few months, but since it is originally "for hand washing", it can not complain. It is in a state I am in trouble if I do not have this socks, so I'd like you to keep selling for a long time.
This review is about item#03439922.