Buy more than* S$200* and get FREE SHIPPING

  • Five Fingers Socks With Heel

Five Fingers Socks With Heel EA354VF

by ESCO
5.00 (1)
Item.#
03439965
Mfr.#
EA354VF
Package Qty.
1Bag(4Pair)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (cm)
24 - 27
Material
85% cotton, nylon, urethane 15%
Color
White
Specification
Antibacterial, deodorizing, double opening rubber
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Confectionery manufacturing line
5
From Japan
On 2013-04-14 16:19:42
Because the skin is weak, it feels comfortable. (Sock recommended for line workers)
This review is about item#03439965.