Buy more than* S$200* and get FREE SHIPPING

  • Double Soled Pure Cotton Socks, Blue
  • Double Soled Pure Cotton Socks, Blue
  • Double Soled Pure Cotton Socks, Blue

Double Soled Pure Cotton Socks, Blue EA354VH-10

by ESCO
5.00 (1)
Item.#
03439992
Mfr.#
EA354VH-10
Package Qty.
1Bag(4Pair)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.13 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Size
24 - 27cm
Material
Cotton, antimicrobial yarn, polyester, nylon, polyurethane
Color
Light blue, bleached
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Working with the work shoes
5
From Japan
On 2016-02-11 14:52:57
It is higher than the others, but has is good does not break soon.
This review is about item#03439992.