Buy more than* S$200* and get FREE SHIPPING

  • Disposable Apron

Disposable Apron EA355A

by ESCO
4.00 (1)
Item.#
03440035
Mfr.#
EA355A
Package Qty.
1Bag(25Sheet)
Ship pack of
1
20.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cleaning air conditioner and cars.
Width (cm)
74
Material
Polyethylene
Clothes Length (cm)
114
Thickness (mm)
0.03
Specification
Neck hanger type
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tank cleaning
4
From Japan
On 2016-04-12 14:48:36
Durable than I thought, it is likely to be used several times. I think that length may be a little more longer if possible, but was prevented is sufficiently dirty.
This review is about item#03440035.