Buy more than* S$200* and get FREE SHIPPING

  • Disposable Shoes Cover

Disposable Shoes Cover EA355AB-3

by ESCO
2.00 (1)
Item.#
03440105
Mfr.#
EA355AB-3
Package Qty.
1Bag(50Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Size
One-size-fits-all
Compatible
Up to 27cm position in leather shoes, up to 28cm position in sneakers
Thickness (mm)
0.05
Material
Polyethylene
Color
Clear (transparent)
Type
Short
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Commuting on a rainy day (bicycle)
2
From Japan
On 2014-08-22 00:54:19
But I am a size 25cm of shoes, unfortunately it was a little small. Because the bike wearing a kappa, you conveys the kappa rain water would enter from the side of the top of the foot in the shoe. So, I purchased this shoe cover. Specification feeling is of such intensity can be satisfactory, and is a little smaller size to complete the back side of the foot could not cover. But I think that it is OK you were 23cm position of the legs of women, was a little disappointing.
This review is about item#03440105.