Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Disposable Shoes Cover

Disposable Shoes Cover EA355AB-4

by ESCO
2.00 (1)
Item.#
03440114
Mfr.#
EA355AB-4
Package Qty.
1Bag(50Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Size
One-size-fits-all
Compatible
Up to 27cm position in leather shoes, up to 28cm position in sneakers
Type
Long type
Thickness (mm)
0.04
Material
Polyethylene
ESCO Part Number
EA355AB-4
Color
Blue(Transparent)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Commuting on rainy days (bicycle)
2
From Japan
On 2014-08-22 00:54:19
I am 25cm shoe size, but unfortunately it was a bit small. Because I am a bicycle wearing kappa, rainwater passes through kappa and rainwater enters the shoes from the instep of the foot. So I bought this shoe cover. Although the specification feeling is satisfactory enough such as strength, it was a little small and could not completely cover the instep side of the foot. I think that it is ok if the foot of a woman about 23 cm is OK, but I was sorry for a moment.
This review is about item#03440105.